Motion
D8400-S10-16-O-ISO 6149

BRENNAN INDUSTRIES INC
D8400-S10-16-O-ISO 6149

DIN METRIC TUBE COMPRESSION
Mi Item #13686234
MFR #D8400-S10-16-O-ISO 6149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S10-16-O-ISO 6149

DIN METRIC TUBE COMPRESSION
Mi Item #13686234
MFR #D8400-S10-16-O-ISO 6149

Mfr description
D8400-S10-16-O-ISO 6149 DIN METRIC TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    44.0

Details

  • Seal Material
    NBR
  • Series
    D8400_ISO 6149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)