Motion
7005-08-S12-20-NBR

BRENNAN INDUSTRIES INC
7005-08-S12-20-NBR

7005-08-S12-20-NBR MALE JIC SAE 37 DEGRE
MI ITEM #13686324
MFR #7005-08-S12-20-NBR
List Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-08-S12-20-NBR

7005-08-S12-20-NBR MALE JIC SAE 37 DEGRE
MI ITEM #13686324
MFR #7005-08-S12-20-NBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.76/each for your price

Overview

Mfr description
7005-08-S12-20-NBR MALE JIC SAE 37 DEGRE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric, Male JIC
  • End 1 Size
    1/2 in, 12 mm
  • End 1 Thread
    3/4-16 UNF, M20X1.5
  • End 2 Style
    Heavy Metric, Male JIC
  • End 2 Size
    1/2 in, 12 mm
  • End 2 Thread
    3/4-16 UNF, M20X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-S-NBR
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text