Motion
7005-12-L18-26-NBR

BRENNAN INDUSTRIES INC
7005-12-L18-26-NBR

7005-12-L18-26-NBR MALE JIC SAE 37 DEGRE
MI ITEM #13686325
MFR #7005-12-L18-26-NBR
List Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-L18-26-NBR

7005-12-L18-26-NBR MALE JIC SAE 37 DEGRE
MI ITEM #13686325
MFR #7005-12-L18-26-NBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.33/each for your price

Overview

Mfr description
7005-12-L18-26-NBR MALE JIC SAE 37 DEGRE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric, Male JIC
  • End 1 Size
    3/4 in, 18 mm
  • End 1 Thread
    1-1/16-12 UN, M26X1.5
  • End 2 Style
    Light Metric, Male JIC
  • End 2 Size
    3/4 in, 18 mm
  • End 2 Thread
    1-1/16-12 UN, M26X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-L-NBR
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text