Motion
7002-04-04-ZN-B2351

BRENNAN INDUSTRIES INC
7002-04-04-ZN-B2351

Straight Adapter - 7/16-20 UNF, G - 1/4-19 Thread, Steel, 34.01 Overall Length
Mi Item #13686363
MFR #7002-04-04-ZN-B2351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-04-04-ZN-B2351

Straight Adapter - 7/16-20 UNF, G - 1/4-19 Thread, Steel, 34.01 Overall Length
Mi Item #13686363
MFR #7002-04-04-ZN-B2351

Mfr description
7002-04-04-ZN-B2351 MALE JIC SAE 37 DEGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Body
    19.0
  • Overall Length
    34.01
  • Thread Depth
    4.39

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    7/16-20 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    7/16-20 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Seal Material
    NBR
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)