Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Thread1-1/16-12 UN, G - 3/4-14
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Thread1-1/16-12 UN, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7022
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)