Motion
7650-04-10-NWO
MALE JIC SAE 37 DEGREE FLARE
Mi Item #13686399
MFR #7650-04-10-NWO
Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #13686399
MFR #7650-04-10-NWO

Mfr description
7650-04-10-NWO MALE JIC SAE 37 DEGREE FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.66/each

Specifications

Dimensions

  • Hex Body
    11.0
  • Thread Depth
    4.37

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7650_NWO_FG_ISO 6149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)