Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L42-48-O-ISO 6149-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #13686825
MFR #D8400-L42-48-O-ISO 6149-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D8400-L42-48-O-ISO 6149-SS-X MALE METRIC

Specifications

  • Thread Size 2
    M48X2.0
  • Shape
    STRAIGHT
  • Overall Length
    47.5
  • Hex Body
    55.0
  • Series
    D8400_ISO 6149_X
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text