1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC D8400-S06-12-O-ISO 6149-SS-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D8400-S06-12-O-ISO 6149-SS-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #
13686826
MFR #
D8400-S06-12-O-ISO 6149-SS-X
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
D8400-S06-12-O-ISO 6149-SS-X MALE METRIC
Specifications
Thread Size 2
M12X1.5
Shape
STRAIGHT
Overall Length
31.0
Hex Body
17.0
Series
D8400_ISO 6149_X
Seal Material
VITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data