Motion
D8400-S38-48-CF-SS

BRENNAN INDUSTRIES INC
D8400-S38-48-CF-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #13686834
MFR #D8400-S38-48-CF-SS
Price$277.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S38-48-CF-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #13686834
MFR #D8400-S38-48-CF-SS

Mfr description
D8400-S38-48-CF-SS DIN METRIC TUBE COMPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.13/each

Specifications

Dimensions

  • Hex Body
    55 mm
  • Hex Size
    55 mm
  • Thread Size 2
    M48 x 2.0
  • Tube Size
    38 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M48 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8400-S38-48-CF-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Shape
    Straight
  • Type
    Tube Male Metric Port Connector
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)