Motion
SUC205-16
1.0000 in Bore Diam., 34 mm OD, 34 mm Width, Set Screw Locking
Mi Item #13687445
MFR #SUC205-16
Price$92.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Bore Diam., 34 mm OD, 34 mm Width, Set Screw Locking
Mi Item #13687445
MFR #SUC205-16

Mfr description
SUC205-16 B4S - SS/CR MTD BALL BRG & INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    34 mm
  • Overall Width
    34 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)