Motion
S21TXUFN-11
Work & General Purpose Glove - XXL or Size 11 Size, Foam Nitrile Coated, TenActiv Material
MI ITEM #13688677
MFR #S21TXUFN-11
Price$18.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Foam Nitrile Coated, TenActiv Material
MI ITEM #13688677
MFR #S21TXUFN-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.04/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    11

Details

  • Coating Material
    Foam Nitrile
  • Country of Origin
    Canada & Honduras
  • Material
    TenActiv
  • Type
    Glove

Overview

Mfr description
S21TXUFN-11 TENACTIV SIZE-11 / XXL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought