Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Size12
Details
- Coating MaterialFoam Nitrile
- Country of OriginCanada & Honduras
- MaterialTenActiv
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)