Specifications
Dimensions
- Bore Diameter1.5000 in
- Outside Diameter3.3125 in
- Overall Width50.10 mm
Details
- Bore TypeStraight
- Product TypeRoller Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)