Motion
F32-14MX-37-40-SK

B & B MANUFACTURING, INC.
F32-14MX-37-40-SK

0 - 32 Tooth, 5.5043 in OD
Mi Item #13690460
MFR #F32-14MX-37-40-SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B & B MANUFACTURING, INC.
F32-14MX-37-40-SK

0 - 32 Tooth, 5.5043 in OD
Mi Item #13690460
MFR #F32-14MX-37-40-SK

Mfr description
F32-14MX-37-40-SK TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    5.5043 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Number Of Teeth  
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)