1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
F40-14MX-37-40-SF
0 - 40 Tooth, 6.9063 in OD
MI ITEM #
13690468
MFR #
F40-14MX-37-40-SF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. F40-14MX-37-40-SF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
F40-14MX-37-40-SF
0 - 40 Tooth, 6.9063 in OD
MI ITEM #
13690468
MFR #
F40-14MX-37-40-SF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F40-14MX-37-40-SF TIMING PULLEY
Specifications
Number Of Teeth
40
Bore Type
QD Bushed
Bushing Series
SF
Outside Diameter
6.9063 in
For Belt Width
40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data