Motion
F50-14MX-37-40-E
0 - 50 Tooth, 8.6620 in OD
Mi Item #13690472
MFR #F50-14MX-37-40-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 50 Tooth, 8.6620 in OD
Mi Item #13690472
MFR #F50-14MX-37-40-E

Mfr description
F50-14MX-37-40-E TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    8.6620 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)