Motion
10C120J
V-Belt Pulley - C Belt Section, 10 Groove, Bushing Required Bore Size, 12.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #13690483
MFR #10C120J
Price$1,396.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 10 Groove, Bushing Required Bore Size, 12.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #13690483
MFR #10C120J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,396.63/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.4000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
10C120J V-BELT PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought