Motion
88V6300P
V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 63 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #13690510
MFR #88V6300P
Your Price$10,864.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 63 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #13690510
MFR #88V6300P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,864.30/each(List $13,037.16)

Overview

Mfr description
88V6300P V-BELT PULLEY

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text