Overview
Mfr description
88V7100W V-BELT PULLEY
Specifications
- Belt Section Size8V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesW
- Bore DiameterBushing Required
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data