Motion
D0593
1550 rpm, 1 ph, 208-230 V, 42 Frame, OAO Enclosure
Mi Item #13690731
MFR #D0593
Price$561.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1550 rpm, 1 ph, 208-230 V, 42 Frame, OAO Enclosure
Mi Item #13690731
MFR #D0593

Mfr description
D0593 71850412.MOTOR.5.00" DIA 1/6 HP.20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.89/each

Specifications

Dimensions

  • Frame Size
    42

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1550 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)