1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fasco (RRX)
D09649
1050 rpm, 1 ph, 115 V, 42 Frame, OAO Enclosure
MI ITEM #
13690737
MFR #
D09649
Price
$266.23
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
Fasco (RRX) D09649
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasco (RRX)
D09649
1050 rpm, 1 ph, 115 V, 42 Frame, OAO Enclosure
MI ITEM #
13690737
MFR #
D09649
Mfr description
D09649 71870428.MOTOR.5.00" DIA 1/12 HP.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$266
.23
/each
Add to Cart
Specifications
Dimensions
Frame Size
42
Details
Enclosure Type
OAO (Open Air-Over)
Motor Horsepower
1/12 hp
Motor Phase
1 ph
Motor Supply Voltage
115 V
Product Type
General Purpose Motors
Synchronous Rpm
1050 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items