Motion
D0975
1045 rpm, 1 ph, 115 V, 42 Frame, OAO Enclosure
MI ITEM #13690738
MFR #D0975
Price$379.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1045 rpm, 1 ph, 115 V, 42 Frame, OAO Enclosure
MI ITEM #13690738
MFR #D0975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.33/each

Specifications

Dimensions

  • Frame Size
    42

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1045 rpm

Overview

Mfr description
D0975 71870425.MOTOR.5.00" DIA 1/20 HP.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought