1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fasco (RRX)
D0978
1050 rpm, 1 ph, 115 V, 42 Frame, TEAO Enclosure
MI ITEM #
13690739
MFR #
D0978
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motors
AC Motors
Fasco (RRX) D0978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasco (RRX)
D0978
1050 rpm, 1 ph, 115 V, 42 Frame, TEAO Enclosure
MI ITEM #
13690739
MFR #
D0978
Mfr description
D0978 71860414.MOTOR.5.00" DIA 1/20 HP.1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Frame Size
42
Details
Enclosure Type
TEAO (Totally Enclosed Air Over)
Motor Horsepower
1/20 hp
Motor Phase
1 ph
Motor Supply Voltage
115 V
Product Type
General Purpose Motors
Synchronous Rpm
1050 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items