Motion
ET450
Advanced Circuit Tracer Kit - LCD Display and Light
MI ITEM #13696430
MFR #ET450
Price$390.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advanced Circuit Tracer Kit - LCD Display and Light
MI ITEM #13696430
MFR #ET450

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$390.09/each

Specifications

Dimensions

  • Length
    16.12 in
  • Weight
    6.28 lbs

Details

  • Application
    For Trace Energized and Non-Energized Breakers, Fuses, and Wires
  • Battery Type
    AA
  • Indicator Type
    LCD Display and Light
  • Material
    ABS Plastic
  • Max Voltage Measurement
    120 V
  • Min Voltage Measurement
    12 V ac

Overview

Mfr description
ET450 ADVANCED CIRCUIT TRACER KIT
  • The Advanced Circuit Tracer Kit provides reliable tracing of energized or non-energized breakers, fuses, and wires
  • Easily adjust receiver sensitivity level to detect the transmitted signal through drywall, cement block, and underground
  • Versatile applications include tracing wires, conduit or pipes, or a single wire in a bundle
  • Audible beep and visual indicators on receiver denotes signal strength
  • Receiver features a flashlight for illumination in low-light areas and NCV function to test if wires are energized
  • Transmitter has AC/DC external voltage indicators of 12V, 48V, 120V, 240V, and 480V
  • Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought