Motion
H80718
Straight-Claw Hammer, 18-Ounce, 15-Inch
Mi Item #13696433
MFR #H80718
Price$35.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Claw Hammer, 18-Ounce, 15-Inch
Mi Item #13696433
MFR #H80718

Mfr description
H80718 STRAIGHT-CLAW HAMMER, 18-OUNCE,
  • Straight-Claw Hammer with claw pulling feature for NM-B (Romex®) staple removal
  • High-strength fiberglass core for maximum shock absorption
  • 18-Ounce forged steel head with smooth face for reduced marring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.34/each

Specifications

Dimensions

  • Face Diameter
    1.1 in
  • Head Weight
    18 oz
  • Weight
    1.8 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Smooth
  • Handle Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)