Motion
32767
3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length
Mi Item #13696450
MFR #32767
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length
Mi Item #13696450
MFR #32767

Mfr description
32767 3-IN-1 IMPACT FLIP SOCKET,
  • 3-in-1 Impact Flip Socket allows for quick switching between drive sizes
  • Multi-function flip socket in hex driver sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (screwdriver bit holder)
  • Impact rated with a 1/4-Inch Quick-Connect adapter for easy use on an impact driver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)