Motion
32768
3-in-1 Impact Flip Socket Set, 1/4-Inch, 5/16-Inch, 2-Piece
Mi Item #13696452
MFR #32768
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-in-1 Impact Flip Socket Set, 1/4-Inch, 5/16-Inch, 2-Piece
Mi Item #13696452
MFR #32768

Mfr description
32768 3-IN-1 IMPACT FLIP SOCKET SET,
  • 3-in-1 Impact Flip Sockets allow for quick switching between drive sizes
  • Multi-function flip socket in hex driver sizes: 5/16-Inch, 1/4-Inch shallow (driver), and 1/4-Inch deep (screwdriver bit holder)
  • Impact rated with a 1/4-Inch Quick-Connect adapter for easy use on an impact driver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Fractional Socket Sizes
    5/16 in
  • Overall Length
    4.5000 in | 11.40 cm

Details

  • Bit Tip Style
    Flip Socket
  • Manufacturer Product Page
  • Material
    Steel
  • Type
    Impact Flip Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)