Motion
32907
Impact Flip Socket Set
Mi Item #13696454
MFR #32907
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Flip Socket Set
Mi Item #13696454
MFR #32907

Mfr description
32907 7-IN-1 IMPACT FLIP SOCKET SET,
  • 7-in-1 Impact Flip Socket Set includes 1/4, 5/16, 11/32, 3/8, 7/16 and 1/2-Inch nut driver sizes
  • Features 1/4-Inch Quick-Connect adapter for easy use with an impact driver
  • Multi-function 1/4-Inch socket has both shallow (driver) and deep (bit holder) configurations for added versatility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Fractional Socket Sizes
    5/16 | 11/32 | 3/8 | 7/16 | 1/2
  • Overall Length
    5.0000 in | 12.70 cm

Details

  • Bit Tip Style
    Flip Socket
  • Manufacturer Product Page
  • Material
    Hardened Steel
  • Type
    Impact Flip Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)