Overview
Mfr description
450-960 HOOK AND LOOP TAPE, 3/4-INCH,
- Replacement Roll of Hook and Loop Tape (25-Foot) for making custom length cable ties to hold, organize, secure and manage wire and cable bundles
- For use with Klein's Hook and Loop Tape Dispenser (Cat. No. 450-900; sold separately)
- Strong hook and loop tape material securely holds large bundles of wire and cable, yet is flexible and supple to avoid causing adverse damage to conductors or jackets
- Hook and loop tape may be cut to length to make cable ties for organizing and managing cable bundles of different sizes
- Replacement roll easily installs in the Klein Tools Hook and Loop Tape Dispenser to create cable ties of custom length on the go
- Includes 25 feet of white tape
- Versatile and strong custom length cable ties may be used to hold, organize, and manage a limitless range of wire and cable bundles, power cords, audio leads, video wiring, or multimedia cabling
- Replacement roll also available in black (Cat. No. 450-950)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data