Motion
66062
Impact Socket - 5/8 in, 7/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #13696468
MFR #66062
List Price$103.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in, 7/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #13696468
MFR #66062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.70/each for your price

Overview

Mfr description
66062 2-IN-1 IMPACT SOCKET, 6-POINT,
  • Single-ended impact socket with hands-free adjustment between socket sizes
  • Two coaxial spring-loaded 5/8-Inch and 7/16-Inch hex socket sizes in one tool
  • Deep socket with a 1/2-Inch drive works great for hardware installation and removal
  • High-torque, 6-Point design is easier to position and works with square fasteners
  • Cross hole design to prevent unintentional separation of adapter and socket
  • Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1)
  • Socket is color coded to quickly identify size
  • Great for general electrical and construction work

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    5/8 in, 7/16 in
  • Material
    4140 Steel
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text