Motion
93LDM100C
Compact Laser Distance Measure
Mi Item #13696476
MFR #93LDM100C
Price$52.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Laser Distance Measure
Mi Item #13696476
MFR #93LDM100C

Mfr description
93LDM100C COMPACT LASER DISTANCE MEASURE
  • Measures from 2-Inch (5.1 cm) up to 100 feet (30.5 m) with 1/16-Inch (0.16 cm) accuracy for the first 30 feet and accurate to 1/8-Inch (0.32 cm) up to 100 feet (30.5 m)
  • Laser Distance Measure has lightweight design with pocket clip that makes it easy to carry around a jobsite
  • Record a single-distance measurement or continuous measurements with a click of a button
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.46/each

Specifications

Dimensions

  • Height
    1.26 in
  • Length
    4.7 in
  • Width
    1.13 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)