Motion
LVM10R4-6F-6
LVM10R4-6F-6
MI ITEM #13701599
MFR #LVM10R4-6F-6
List Price$75.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM10R4-6F-6
MI ITEM #13701599
MFR #LVM10R4-6F-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.14/each for your price

Overview

Mfr description
LVM10R4-6F-6 CHEMICAL VALVE CHEMICAL VAL

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Grommet w/ 600mm Lead Wire
  • Wetted Parts Material
    Plate - PFA, Diaphragm - FKM
  • Flow Direction
    2-Way
  • Actuation
    2-Position Normally Open
  • Lead Wire Length
    600mm
  • Function
    None
  • Surge Suppressor
    None
  • Series
    LVM10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text