Motion
LVM11-5C-6-Q
LVM11-5C-6-Q
MI ITEM #13701631
MFR #LVM11-5C-6-Q
List Price$91.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM11-5C-6-Q
MI ITEM #13701631
MFR #LVM11-5C-6-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.51/each for your price

Overview

Mfr description
LVM11-5C-6-Q CHEMICAL VALVE CHEMICAL VAL

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet w/ 600mm Lead Wire
  • Wetted Parts Material
    Body - PEEK, Diaphragm - Kalrez®
  • Flow Direction
    2-Way
  • Standards Met
    CE Compliant
  • Actuation
    2-Position Normally Closed
  • Lead Wire Length
    600mm
  • Function
    None
  • Surge Suppressor
    None
  • Series
    LVM11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text