Motion
LVM202R-5B-6
LVM202R-5B-6
MI ITEM #13701632
MFR #LVM202R-5B-6
List Price$85.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM202R-5B-6
MI ITEM #13701632
MFR #LVM202R-5B-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.45/each for your price

Overview

Mfr description
LVM202R-5B-6 CHEMICAL VALVE CHEMICAL VAL

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet w/ 600mm Lead Wire
  • Wetted Parts Material
    Plate - PEEK, Diaphragm - FKM
  • Flow Direction
    3-Way
  • Actuation
    2-Position Universal
  • Lead Wire Length
    600mm
  • Function
    None
  • Surge Suppressor
    None
  • Series
    LVM20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text