Motion
MDWBB100-300
MDWBB100-300
Mi Item #13701848
MFR #MDWBB100-300
Price$1,059.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MDWBB100-300
Mi Item #13701848
MFR #MDWBB100-300

Mfr description
MDWBB100-300 CYLINDER, MWB, TIE ROD TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.95/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion
  • Lock Type
    Exhaust Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod with Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)