Overview
Mfr description
MDWBB100-800 CYLINDER, MWB, TIE ROD TIE
Specifications
- Rod TypeSingle Rod with Lock
- Bore Diameter100 mm
- Cushion TypeAir Cushion
- Lock TypeExhaust Lock
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWith Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data