Overview
Mfr description
056T11ORR40002A2 1.5/1,1140/950,OPAO,56H
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp/1 hp
- Motor Supply Voltage190/380 V, 230/460 V
- Frame Size56HZ
- Enclosure TypeOAO
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data