1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CENTURY
291
1500 rpm, 1 ph, 115 V, TEAO Enclosure
MI ITEM #
13702808
MFR #
291
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motors
AC Motors
CENTURY 291
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CENTURY
291
1500 rpm, 1 ph, 115 V, TEAO Enclosure
MI ITEM #
13702808
MFR #
291
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
291 50 WATT,1500 RPM,115V,UNIT BEARING,C
Specifications
Motor Phase
1 ph
Synchronous Rpm
1500 rpm
Motor Supply Voltage
115 V
Enclosure Type
TEAO
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data