1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CENTURY
731A
1140 rpm, 1 ph, 115/208-230 V, F48Y Frame, TEAO Enclosure
MI ITEM #
13703296
MFR #
731A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motors
AC Motors
CENTURY 731A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CENTURY
731A
1140 rpm, 1 ph, 115/208-230 V, F48Y Frame, TEAO Enclosure
MI ITEM #
13703296
MFR #
731A
Mfr description
731A 1/4 HP,1140 RPM,115/208-230V,48FR,C
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Frame Size
F48Y
Details
Enclosure Type
TEAO (Totally Enclosed Air Over)
Motor Horsepower
1/4 hp
Motor Phase
1 ph
Motor Supply Voltage
115/208-230 V
Product Type
General Purpose Motors
Synchronous Rpm
1140 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items