Motion
733A
1140 rpm, 1 ph, 115/208-230 V, F48Y Frame, TEAO Enclosure
Mi Item #13703297
MFR #733A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1140 rpm, 1 ph, 115/208-230 V, F48Y Frame, TEAO Enclosure
Mi Item #13703297
MFR #733A

Mfr description
733A 1/2 HP,1140 RPM,115/208-230V,48FR,C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    F48Y

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1140 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)