Motion
889A
Rigid Base, Rolled Steel Housing Material
MI ITEM #13703356
MFR #889A
Price$616.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Base, Rolled Steel Housing Material
MI ITEM #13703356
MFR #889A

Mfr description
889A 1/3,1725,OPEN,48,1/60/115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.14/each

Specifications

Dimensions

  • Housing Length
    4.9400 in
  • NEMA / IEC Frame Size
    48
  • Service Factor
    1.35
  • Weight
    14.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    889A
  • Manufacturer Upc Number
    786674011022
  • Mounting
    Rigid Base
  • Standards Met
    CSA Certified, UL Recognized
  • UPC_NO
    786674011022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)