Motion
9704
1550 rpm, 1 ph, 115/208-230 V, 48Y Frame, TEFC Enclosure
MI ITEM #13703465
MFR #9704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1550 rpm, 1 ph, 115/208-230 V, 48Y Frame, TEFC Enclosure
MI ITEM #13703465
MFR #9704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1550 rpm

Overview

Mfr description
9704 1/8 HP,1550 RPM,115/208-230V,48FR,C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought