Overview
Mfr description
ARB2034L6 1/3,1725,TEAO,48,1/60/115/208-
Specifications
- Motor Phase1 ph
- Motor Horsepower1/3 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size48
- Enclosure TypeTEAO
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data