Motion
B127
15.88 mm, 0.6250 in Output Shaft Diameter, Horizontal, Rolled Steel Housing Material, Includes Installation Manual
MI ITEM #13703525
MFR #B127
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15.88 mm, 0.6250 in Output Shaft Diameter, Horizontal, Rolled Steel Housing Material, Includes Installation Manual
MI ITEM #13703525
MFR #B127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B127 MODEL-CFHP-56FR

Specifications

  • Country of Origin
    Thailand
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • NEMA / IEC Frame Size
    S56J
  • Mounting
    Horizontal
  • Housing Material
    Rolled Steel
  • Service Factor
    1.5
  • Standards Met
    CSA Certified, UL Recognized
  • Accessories Included
    Installation Manual
  • Housing Length
    6.3800 in, 162.05 mm
  • Manufacturer Upc Number
    786674011886
  • Shaft Length
    65.28 mm;2.5700 in
  • UPC_NO
    786674011886
  • Weight
    9.979 kg, 22.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text