Motion
B179
0.8750 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
Mi Item #13703533
MFR #B179
Price$1,978.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8750 in Output Shaft Diameter, Rigid Base, Rolled Steel Housing Material
Mi Item #13703533
MFR #B179

Mfr description
B179 5,3450,DP,56HZ,1/60/208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,978.92/each

Specifications

Dimensions

  • Housing Length
    8.7500 in
  • NEMA / IEC Frame Size
    R56HZ
  • Output Shaft Diameter
    0.8750 in
  • Output Size
    0.8750 in
  • Service Factor
    1.15
  • Shaft Length
    2.3100 in
  • Weight
    46.00 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    B179
  • Manufacturer Upc Number
    786674011992
  • Max Input Horsepower
    5 hp
  • Mounting
    Rigid Base
  • Standards Met
    CSA Certified, UL Recognized
  • Suitable For Washdown Environment
    No
  • UPC_NO
    786674011992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)