Motion
B228SE

CENTURY
B228SE

Pool Pump Motor - 1 hp, 3600 rpm, 1 ph, 115/230 V, U56J Frame, ODP Enclosure, 60 Hz, Continuous
MI ITEM #13703545
MFR #B228SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
B228SE

Pool Pump Motor - 1 hp, 3600 rpm, 1 ph, 115/230 V, U56J Frame, ODP Enclosure, 60 Hz, Continuous
MI ITEM #13703545
MFR #B228SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B228SE MODEL-CFHP-56FR
  • 50°C Ambient
  • 304 Bearing Shaft End
  • Switchless
  • UL 1081 Design
  • Permanent Split Capacitor
  • Open Drip proof
  • Rigid Base
  • Threaded Shaft
  • 303 Stainless Steel Shaft

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    U56J
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous
  • Insulation Class
    B
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text