Motion
B2846

CENTURY
B2846

Round, Rolled Steel Housing Material
MI ITEM #13703558
MFR #B2846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
B2846

Round, Rolled Steel Housing Material
MI ITEM #13703558
MFR #B2846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2846 MODEL-CFHP-56FR

Specifications

  • Country of Origin
    Mexico
  • Mounting
    Round
  • NEMA / IEC Frame Size
    P56Y
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    0.37 kW;0.5 hp
  • Service Factor
    1.95
  • Standards Met
    CSA, Meets California Energy Commission Appliance Regulations 2008, UL 1081 Design, UL Recognized
  • Manufacturer Upc Number
    786674012241
  • Shaft Length
    23.11 mm;0.9100 in
  • UPC_NO
    786674012241
  • Weight
    10.433 kg, 23.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text