Motion
B2852

CENTURY
B2852

Round, Rolled Steel Housing Material
Mi Item #13703562
MFR #B2852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
B2852

Round, Rolled Steel Housing Material
Mi Item #13703562
MFR #B2852

Mfr description
B2852 MODEL-PFHP-56FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    8.0000 in
  • NEMA / IEC Frame Size
    P56Y
  • Service Factor
    1.25
  • Weight
    26.00 lb

Details

  • Country of Origin
    Thailand
  • Housing Material
    Rolled Steel
  • Manufacturer Catalog Number
    B2852
  • Manufacturer Upc Number
    786674012272
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Round
  • Standards Met
    CSA Certified, Meets California Energy Commission Appliance Regulations 2008, UL Recognized
  • UPC_NO
    786674012272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)