Motion
B606DC

CENTURY
B606DC

C-Face Input Type, Rigid Base, Rolled Steel Housing Material
Mi Item #13703593
MFR #B606DC
Price$729.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CENTURY
B606DC

C-Face Input Type, Rigid Base, Rolled Steel Housing Material
Mi Item #13703593
MFR #B606DC

Mfr description
B606DC 1/2,3450,DP,56J,1/60/115/230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.00/each

Specifications

Dimensions

  • Housing Length
    11.3000 in
  • NEMA / IEC Frame Size
    56J
  • Output Size
    0.6250 in
  • Service Factor
    1.6
  • Shaft Length
    2.4500 in
  • Weight
    20.0 lb

Details

  • Country of Origin
    Mexico
  • Housing Material
    Rolled Steel
  • Input Type
    C-Face
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Rigid Base
  • Standards Met
    CSA Certified, UL Recognized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)