Motion
B625
16.89 mm, 0.6650 in Output Shaft Diameter, Special/Non-Standard, Rolled Steel Housing Material
MI ITEM #13703597
MFR #B625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16.89 mm, 0.6650 in Output Shaft Diameter, Special/Non-Standard, Rolled Steel Housing Material
MI ITEM #13703597
MFR #B625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B625 MODEL-PFHP-56FR

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    0.6650 in, 16.89 mm
  • NEMA / IEC Frame Size
    N56CZ
  • Mounting
    Special/Non-Standard
  • Case Included
    No
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Service Factor
    1.5
  • Standards Met
    CSA, UL Recognized
  • Housing Length
    7.2500 in, 184.15 mm
  • Manufacturer Catalog Number
    B625
  • Manufacturer Upc Number
    786674012647
  • Shaft Length
    97.03 mm;3.8200 in
  • UPC_NO
    786674012647
  • Weight
    12.247 kg, 27.00 lb
  • Output Size
    16.89 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text